Shop All Letters and Numbers
Electromark
Label, 1, Yellow, 4 In. H, PK25
Mfr # 34100Y1
Zoro # G4102271
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34100Y1
- Zoro # G4102271
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 25 |
Character | 1 |
Color | Yellow |
Item | Number Label |
Number of Cards | 5 |
Characters Included | 1 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 25, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- OCCUNOMIX Occunomix 561-870-01 Snap-On Hard Hat Sweatband; Navy (561-870-01)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- SEGOMO TOOLS 27 Piece 5MM 3/16 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER316)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- STRANCO Die-Cut Refl. Letter Label, W, 4In H, PK5 (DWR-4-W-5)
- HY-KO 3In White Vinyl Number 0, 10PK (A30510)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- Electromark Letters and Numbers