Shop All Letters and Numbers
Electromark
Label, 1, White, Vinyl, 4 In. H, PK10
Mfr # 3412141
Zoro # G4076825
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 10
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412141
- Zoro # G4076825
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Character Width | 1 1/4 in |
Details
Material | Vinyl |
Number of Pieces | 10 |
Color | White |
Character | 1 |
Item | Die Cut Number Label |
Embossed | No |
Characters Included | 1 |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 4 in, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- RUBBERMAID COMMERCIAL Safety Sign, "Closed for Cleaning", Extends 49-1/2", Yellow (RCP9S1500YW)
- SAFETY WORKS Paint Pest Respirator (SWX00318)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- MAXIM LIGHTING House Number 3 - Singleton (53633WT)
- SEE ALL INDUSTRIES Blank Tag, 3-1/8 x 6-1/4 In, Silver, PK25 (TUF-G84)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 3 In Character Height, 28 Ga Brass, 10327 (10327)
- Electromark Letters and Numbers