Shop All Letters and Numbers
Electromark
Label, 1, White, Vinyl, 2 In. H, PK10
Mfr # 3412121
Zoro # G3909071
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412121
- Zoro # G3909071
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 10 |
Item | Die Cut Number Label |
Color | White |
Character | 1 |
Characters Included | 1 |
Embossed | No |
Product Type | Individual Characters |
Description
Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 2 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LiqParti Protect BootCover 18Tall PVC Sole WHT XL/2X 400/Cs (44495)
- ENVY Assorted Reading Glasses 2.5 (78394)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- PICKARDT MiniMarker Type A Numbering Head, 3/16" (PIC-MINI-5-mm)
- HY-KO 6In Black Plastic Number 3, 5PK (A30203)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- CHARTPAK Press-On Letters, Vinyl, 4", Black, PK58 (01175)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter J 1 pc, 6PK (841522)
- Electromark Letters and Numbers