Shop All Letters and Numbers
Electromark
Label, 1, Silver, 3 In. H, PK5
Mfr # 3412231
Zoro # G4180382
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412231
- Zoro # G4180382
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Color | Silver |
Character | 1 |
Item | Die Cut Number Label |
Characters Included | 1 |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Number Label, Character Height 3 in, Character Type Numbers, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 10-1/2, PR (FDXL200-10.5)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, XL, 12PK (3200XL)
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- HY-KO Number House 7 Alum 3In Black (DC-3/7)
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- Electromark Letters and Numbers