Shop All Letters and Numbers
Electromark
Label, 1, Silver, 2 In. H, PK5
Mfr # 3412221
Zoro # G4218471
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3412221
- Zoro # G4218471
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 5 |
Item | Die Cut Number Label |
Character | 1 |
Color | Silver |
Characters Included | 1 |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Number Label, Character Height 2 in, Character Type Numbers, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 5, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- GVS-RPB RPB Safety Schrader Twist Lock 3/8" MNPT Plug (03-043-PM)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- WESTCOTT Westcott Plastic Die-Cut Capital Letter Stencil; 3 In.; Clear Blue (1298273)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- COSCO Character Kit, Letters, Numbers, Symbols, White, Helvetica, 258 Pieces (098233)
- HY-KO 3In Black Aluminum Number 2, 10PK (A20102)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- Electromark Letters and Numbers