Shop All Letters and Numbers
Electromark
Label, 1, 6 In. H, Black, Vinyl
Mfr # Y625621
Zoro # G4200481
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Material Vinyl
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y625621
- Zoro # G4200481
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 1 1/4 in |
Character Width | 1 1/4 in |
Details
Character Type | Letters |
Material | Vinyl |
Number of Pieces | 1 |
Item | Die Cut Number Label |
Character | 1 |
Color | Black |
Characters Included | 1 |
Product Type | Individual Characters |
Embossed | No |
Description
Die Cut Number Label, Character Height 6 in, Character Type Letters, Characters Included 1, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY CORDED SILICONE EAR PLUGS w/CASE (SA6112)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- HY-KO 4In Solid Brass Number 7, 5PK (A10497)
- SHARPIE Marker Permnt Fn Pt Rtrc Asst (32726)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-4-8-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 1", Black (CHA01130)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1-5-10)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- Electromark Letters and Numbers