Shop All Letters and Numbers
Electromark
Label, 0, Yellow, 3 In. H, PK5
Mfr # 34099Y0
Zoro # G3893005
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34099Y0
- Zoro # G3893005
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/2 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 10 |
Character | 0 |
Color | Yellow |
Item | Number Label |
Characters Included | 0 |
Product Type | Individual Characters |
Embossed | No |
Description
Number Label, Character Height 3 in, Character Type Numbers, Characters Included 0, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Warning Light, (4) LED, White, Solar NiMH (3337-00003)
- MSA SAFETY Full Body Harness, M, Nylon (10194909)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M62 (465M62)
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Bright Chrome 4" (BDSS40U26)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- HY-KO 2In Vinyl Red Numbers & Letters, 10PK (A30004)
- HY-KO 2In Reflective Number 2, 10PK (B00404)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 5, Vintage Bronze (HNSS6-5 11P)
- Electromark Letters and Numbers