Shop All Letters and Numbers
Electromark
Label, 0, Black, Vinyl, 3 In. H, PK10
Mfr # 3412030
Zoro # G3948025
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Material Vinyl
- Die Cut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 3412030
- Zoro # G3948025
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Color | Black |
Item | Die Cut Number Label |
Character | 0 |
Product Type | Individual Characters |
Characters Included | 0 |
Embossed | No |
Description
Die Cut Number Label, Character Height 3 in, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 3 in, Overall Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Natural Gas Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0341-NA_10X7)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- HY-KO 1.25In Reflective Letter P, 10PK (B00388)
- HY-KO 3In Black Vinyl Letter G, 10PK (A30417)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/5)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- Electromark Letters and Numbers