Shop All Shipping Labels
Electromark
Inspection Tag, Cardstock, Rework, PK100
Mfr # T442E1
Zoro # G4030442
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Legend Rework
- Height 6 1/4 in
- Width 3 1/8 in
- Color Green, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # T442E1
- Zoro # G4030442
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Size (WxH) | 3 1/8 in x 6 1/4 in |
Details
Item | Tag |
Material | Cardstock |
Legend | Rework |
Color | Green, White |
Metal Detectable | No |
Shape | Rectangle |
Product Type | Tag |
Tag Material | Cardstock |
Tag Color | White |
Number of Labels | 100 |
Preprinted Legend | Rework |
Message | Rework |
Number of Tags | 100 |
Tag Shape | Rectangle |
Description
Tag, Height 6 1/4 in, Number of Tags 100, Preprinted Legend Rework, Product Type Tag, Tag Color Green, White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Width 3 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK BAND 1'' Clear Perforated for 70 mm Cap, 250PK (500SB070PC1)
- SHARPIE Industrial Marker, Medium Tip, Red Color Family, Ink, 12 PK (15002)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- SOLAR GROUP GRY T3 Rural Mailbox (ST200000)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- AVERY Matte Clear Return Address Labels, PK800 (18667)
- TAPE LOGIC Tape Logic® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- NMC Limited Quantity Y Dot Shipping Label (DL180UV)
- DYMO Label, Add, Hicap, 260Rl, 2Rl Pk (DYM30320)
- BUSINESS SOURCE Mailing Label- Laser- 3.33 in. x 4 in.- 600-PK- White (BSN21052)
- Electromark Shipping Labels