Shop All Tags
Electromark
Inspection Tag, Cardstock, Inventory, PK100
Mfr # Y604056
Zoro # G4103565
product price: $41.89
/pk 100, $0.42/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Green
- Height 6 1/4 in
- Width 3 1/8 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y604056
- Zoro # G4103565
- Country of Origin United States
- Category Tags
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Details
Material | Cardstock |
Color | Green |
Tag Shape | Rectangle |
Metal Detectable | No |
Item | Inspection Tag |
Legend | Inventory |
Legend Color | Black |
Tag Color | Green |
Shape | Rectangle |
Tag Material | Cardstock |
Background Color | Green |
Language | English |
Product Type | Tag |
Number of Tags | 100 |
Preprinted Images | Inventory Header |
Number of Labels | 100 |
Label Color | Green |
Preprinted Legend | Inspection Log |
Description
Inspection Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 6 1/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Green, Tag Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Tall, Orange (HVF101)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, PK100 (Y602701)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- ELECTROMARK Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25 (Y604042)
- BRADY Danger Tag, 5-1/2inHx3inW, HD Poly, PK25 (50251)
- Electromark Tags