Shop All Identification Labels
Electromark
Inspection Tag, Cardstock, Inventory, PK100
Mfr # Y602723
Zoro # G4195642
product price: $46.55
/pk 100, $0.47/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Width 3 1/8 in
- Height 6 1/4 in
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y602723
- Zoro # G4195642
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/8 in |
Height | 6 1/4 in |
Details
Material | Cardstock |
Language | English |
Shape | Rectangle |
Color | Beige |
Legend | Inventory |
Background Color | Manila |
Item | Inspection Tag |
Metal Detectable | No |
Legend Color | Black |
Tag Color | Beige |
Product Type | Tag |
Tag Material | Cardstock |
Preprinted Images | Inventory Header |
Tag Shape | Rectangle |
Label Color | Beige |
Preprinted Legend | Inspection Log |
Number of Labels | 100 |
Number of Tags | 100 |
Description
Inspection Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 6 1/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Beige, Tag Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- WEIMAN Leather Cleaner and Conditioner, Floral Scent, 22oz Trigger Spray, PK6 (107)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000-SPL)
- NMC Lockout Center (LOB1YBI)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- Electromark Identification Labels