Shop All Shipping Labels
Electromark
Inspection Tag, Cardstock, Inventory, PK100
Mfr # T421C3
Zoro # G4084035
product price: $23.65
/pk 100, $0.24/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Legend Inventory
- Height 6 1/4 in
- Width 3 1/8 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # T421C3
- Zoro # G4084035
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Size (WxH) | 3 1/8 in x 6 1/4 in |
Details
Item | Inspection Tag |
Material | Cardstock |
Legend | Inventory |
Metal Detectable | No |
Legend Color | Black |
Color | Beige |
Language | English |
Shape | Rectangle |
Product Type | Tag |
Tag Shape | Rectangle |
Tag Color | Beige |
Number of Tags | 100 |
Preprinted Images | Inventory Header |
Number of Labels | 100 |
Label Color | Beige |
Preprinted Legend | Inspection Log |
Tag Material | Cardstock |
Description
Inspection Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Height 6 1/4 in, Language English, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Inventory Header, Preprinted Legend (Reverse Side) Not Applicable, Preprinted Legend Inspection Log, Product Type Tag, Tag Color Beige, Tag Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Board, Calendar, Glass, 3X2 (QRTGC3624F)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- DESCO 1" Ring ESD Binder 8-1/2 x 11" (07410)
- OUTSET MEDIA GAMES CREATE YOUR OWN PUZZLE (58841)
- ELECTROMARK HMIG Label Multicolor, 5-3/4 x 3", Pk25 (Y604425)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Black, 500/Roll (DL615F)
- UNIVERSAL 2" x 4.25" Copier Labels, Pk1000 (UNV90107)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK100 (8YGU4)
- TAPE LOGIC Tape Logic® Fluorescent Circle Laser Labels, 1 1/2", Fluorescent Green, 3000/Case (LL192GN)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- Electromark Package Labels & Shipping Equipment