Shop All Tags
Electromark
Inspection Tag, 5-3/4 x 3 In, Bk/Yel, PK25
Mfr # Y604042
Zoro # G3924435
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Legend Hold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y604042
- Zoro # G3924435
- Country of Origin United States
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Material | Cardstock |
Tag Shape | Rectangle |
Legend | Hold |
Legend Color | black |
Background Color | Yellow |
Header Legend Color | Yellow |
Header Background Color | Black |
Item | Tag |
Header | Hold |
Write on Surface | Yes |
Legend Style | Text |
Legend/Background Color | Black/Yellow |
Language | English |
Shape | Rectangular |
Product Type | Tag |
Tag Material | Cardstock |
Subject Matter | Inspection |
Tag Color | Yellow |
Label Shape | Rectangle |
Serialization | Not Serialized |
Label Color | Yellow |
Preprinted Legend | Hold |
Description
Tag, Height 5 3/4 in, Language English, Preprinted Legend Hold, Product Type Tag, Serialization Not Serialized, Subject Matter Inspection, Tag Color Yellow, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 3 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- ROADPRO Red Log Haulers Flag, w/Sewn-In, 18x18 (1818L)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- ELECTROMARK Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK25 (Y625758)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, White/Red, 100/PK (TDG302RD)
- Electromark Tags