Shop All Tags
Electromark
Inspection Tag, 5-3/4 x 3 In, Bk/Wht, PK25
Mfr # 5519V
Zoro # G3929642
product price: $44.89
/pk 25, $1.80/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 5519V
- Zoro # G3929642
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Size (WxH) | 3 in x 5 3/4 in |
Details
Material | Vinyl |
Color | White |
Tag Shape | Rectangle |
Header Legend Color | White |
Write on Surface | Yes |
Language | English |
Legend | Instructions |
Header | Instructions |
Legend Style | Text |
Legend Color | black |
Header Background Color | Black |
Item | Tag |
Background Color | White |
Legend/Background Color | Black/white |
Shape | Rectangle |
Product Type | Tag |
Tag Material | Vinyl |
Tag Color | White |
Preprinted Legend | Instructions |
Message | Instructions |
Description
Tag, Height 5 3/4 in, Language English, Preprinted Legend Instructions, Product Type Tag, Tag Color White, Tag Diameter Not Applicable, Tag Material Vinyl, Tag Shape Rectangle, Width 3 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- SPILLTECH Spill Kit, 26 Gallon Volume Absorbed per Kit, 30 Gallon Container Capacity, Yellow, 52 Components (SPKU-30)
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SW111VS)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, PK100 (Y602701)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625854)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- Electromark Tags