Shop All Letters and Numbers
Electromark
Identification Label, Blue, PK100
Mfr # A102B201
Zoro # G4221971
product price: $47.19
/pk 100, $0.47/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 1 1/8 in
- Subject Matter Information
- Header No Header
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # A102B201
- Zoro # G4221971
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/8 in |
Height | 7/8 in |
Details
Material | Vinyl |
Item | Identification Label |
Subject Matter | Information |
Header | No Header |
Metal Detectable | No |
Legend/Background Color | Blue |
Language | English |
Legend | Property of - Label Theft Guard 201 to 300 |
Color | Blue |
Sign Header | No Header |
Sign Legend | No Legend |
Product Type | Identification Label |
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY SideWinder 50ft Self Retracting Lifeline. Karam Mfg. Class A Galvanized Cable (2901-K)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- HY-KO Number House 0 3In Vinyl Blk (30410)
- Electromark Letters and Numbers