Shop All Letters and Numbers
Electromark
Identification Label, Blue, PK100
Mfr # A102B101
Zoro # G4005023
product price: $57.99
/pk 100, $0.58/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 7/8 in
- Subject Matter Information
- Legend Property of - Label Theft Guard 101 to 200
- Legend/Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # A102B101
- Zoro # G4005023
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 7/8 in |
Width | 1 1/8 in |
Details
Material | Vinyl |
Item | Identification Label |
Subject Matter | Information |
Legend | Property of - Label Theft Guard 101 to 200 |
Legend/Background Color | Blue |
Header | No Header |
Language | English |
Metal Detectable | No |
Color | Blue |
Sign Header | No Header |
Sign Legend | No Legend |
Product Type | Identification Label |
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- SURTEK Reinforced Flexible Rubber Knee Pad (137456)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- NMC High Intensity Numbers 2.5" 0-9 (HIN253)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- STRANCO Die-Cut Reflective Number Label, 7, 6In H (DWR-6-7-EA)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 5 - 3 Piece, 5PK (841606)
- BRADY KVA Numbr Label, 2-1/2in.H Character, PK25 (50020)
- Electromark Letters and Numbers