Shop All Letters and Numbers
Electromark
Identification Label, Blue, 1 In. H, PK100
Mfr # A104B
Zoro # G3973916
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Header No Header
- Metal Detectable No
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # A104B
- Zoro # G3973916
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 1 in |
Width | 2 1/2 in |
Details
Material | Vinyl |
Language | English |
Header | No Header |
Metal Detectable | No |
Legend | Property ID Labels - Theft Guard No Numbers |
Legend/Background Color | Blue |
Item | Identification Label |
Subject Matter | Information |
Color | Blue |
Sign Legend | No Legend |
Sign Header | No Header |
Product Type | Identification Label |
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- CAR DEALER DEPOT Reusable Balloon Only: White (524-WH)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 5, Vintage Bronze (HNSS6-5 11P)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- HY-KO 4In Solid Brass Number 0, 5PK (A10490)
- DELTANA Residential Letter O Oil Rubbed Bronze 4" (RL4O-10B)
- DELTANA Residential Letter T Lifetime Brass 4" (RL4T-CR003)
- BALDWIN Estate Lifetime Brass House Numbers (90671.003.CD)
- Electromark Letters and Numbers