Shop All Letters and Numbers
Electromark
Identification Label, 7/8 In. H, PK100
Mfr # A101R
Zoro # G4045054
product price: $37.19
/pk 100, $0.37/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Legend/Background Color Red
- Subject Matter Information
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # A101R
- Zoro # G4045054
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/8 in |
Height | 7/8 in |
Details
Material | Vinyl |
Item | Identification Label |
Language | English |
Legend/Background Color | Red |
Subject Matter | Information |
Header | No Header |
Metal Detectable | No |
Legend | Property of |
Color | Red |
Sign Legend | No Legend |
Sign Header | No Header |
Type | Tamper-Resistant, Destructible |
Product Type | Identification Label |
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (16-150/S)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- ZORO SELECT Replacement Plexiglass, 18 in. (SLSSBFEC04G)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- DELTANA 4 Residential Letter A, 10PK (RL4A-15-XCP10)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- Electromark Letters and Numbers