Shop All Letters and Numbers
Electromark
Identification Label, 3/4 In. W, PK500
Mfr # 43090
Zoro # G4098857
product price: $36.29
/pk 500, $0.07/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Subject Matter Keep Electric Panel Area Clear
- Width 14 in
- Write on Surface Yes
- Legend I.D. #_______By_______Date_______Due_______
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 43090
- Zoro # G4098857
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 14 in |
Height | 10 in |
Label Width | 14 in |
Size (WxH) | 14 in x 10 in |
Label Height | 10 in |
Description
Identification Label, Label Color Black, Yellow, Label Diameter Not Applicable, Label Height 10 in, Label Shape Rectangle, Label Width 14 in, Language English, Number of Labels 500, Preprinted Legend Keep Electric Panel Area Clear, Subject Matter Keep Electric Panel Area Clear, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Rigid, Resistance Properties Abrasion-Resistant, Chemical Resistant, Standards ANSI Z53.1-1967, UNSPSC 55121704, Write on Surface Yes, Label Thickness 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (52LD10)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- SALISBURY Salisbury By Honeywell 26 Oz. Canvas Glove Bag, (GB112)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 4", 23/PK, Black 23PK (CHA01193)
- MASTERVISION 0.75 in. White Plastic Set of Letters, Numbers & Symbols (MA44883)
- DELTANA Residential Letter L Oil Rubbed Bronze 4" (RL4L-10B)
- ATTWOOD MARINE Attwood Letter & Number Kit - Black (14142-7)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 8 1 pc, 3PK (841612)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 8 Yellow 10PK (5150P-8)
- Electromark Letters and Numbers