Shop All Letters and Numbers
Electromark
Identification Label, 1-1/8 In. W, PK100
Mfr # A102B001
Zoro # G3895087
product price: $57.99
/pk 100, $0.58/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Header No Header
- Language English
- Legend/Background Color Blue
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # A102B001
- Zoro # G3895087
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Height | 7/8 in |
Width | 1 1/8 in |
Details
Material | Vinyl |
Header | No Header |
Language | English |
Item | Identification Label |
Legend/Background Color | Blue |
Subject Matter | Information |
Legend | Property of - Label Theft Guard 001 to 100 |
Metal Detectable | No |
Color | Blue |
Sign Header | No Header |
Sign Legend | No Legend |
Product Type | Identification Label |
Description
Identification Label, Sign Legend No Legend, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct (901001SAF)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- NEESE Outerwear Economy Series Safety Fly Bib Pant-Yel-S (10160-13-1-YEL-S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470R17 (470R17)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- HY-KO 6In White Plastic Number 5, 5PK (A30305)
- HILLMAN 4 in. Black Aluminum Nail-On Number 4 1 pc, 3PK (841624)
- Electromark Letters and Numbers