Shop All Shipping Labels
Electromark
HMIG Label Multicolor, 5-3/4 x 3", Pk25
Mfr # Y604425
Zoro # G3889401
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Chemical Flammability and Reactivity
- Height 5 3/4 in
- Width 3 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y604425
- Zoro # G3889401
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Item | Tag |
Material | Vinyl |
Legend | Chemical Flammability and Reactivity |
Metal Detectable | No |
Legend/Background Color | Multicolor |
Laminated | Yes |
Color | Blue, Red, White, Yellow |
Language | English |
Includes | 7 In. Length Nylon Tie |
Product Type | Tag |
Subject Matter | Hazardous Materials |
Number of Tags | 25 |
Tag Shape | Rectangle |
Tag Material | Vinyl |
Preprinted Text | Chemical, Flammability, Reactivity |
Description
Tag, Color Blue, Red, White, Yellow, Hazard Communication Standard Not Applicable, Height 5 3/4 in, Includes 7 In. Length Nylon Tie, Language English, Number of Tags 25, Preprinted Text Chemical, Flammability, Reactivity, Product Type Tag, Subject Matter Hazardous Materials, Tag Material Vinyl, Tag Shape Rectangle, Width 3 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 4" x 2-1/8" Black/White Shipping Labels, Pk220 (30323)
- IDL PACKAGING Stretch Film Dispenser with Magnetic Storage (SL-260)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- VICTOR TECHNOLOGY Paper Roll, 2-1/2 in.W, White, PK3 (7050)
- DECKER TAPE PRODUCTS Label, DL3561, PARTIAL, 2" X 3" (DL3561)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5522, 1-1/3" x 4", Box of 700 (727825522)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Red, 500/Roll (DL630A)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- LAVEX 4'' x 6'' Do Not Double Stack Red Matte Paper Permanent Label, 500PK (323SHIP4X6DN)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- Electromark Package Labels & Shipping Equipment