Shop All Right-To-Know and Hazardous Materials
Electromark
HMIG Label, 3 In. H, 5 In. W, PK25
Mfr # Y604388
Zoro # G4058826
original price:
$34.03
15% off
new price: $28.75
/pk 25, $1.15/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Blue, Red, Yellow/White
- Legend HMIG
- Material Polyester
- Height 3 in
- Laminated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y604388
- Zoro # G4058826
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 3 in |
Width | 5 in |
Details
Legend/Background Color | Blue, Red, Yellow/White |
Legend | HMIG |
Material | Polyester |
Laminated | Yes |
Metal Detectable | No |
Hazard Communication Standard | HMIG |
Item | Label |
Background Color | White |
Language | English |
Product Type | HMIG Label |
Number of Labels | 25 |
Preprinted Text | HMIG |
Description
Label, Adhesive Material Not Applicable, Background Color White, Hazard Communication Standard HMIG, Height 3 in, Kit Contents Not Applicable, Language English, Material Polyester, Material Properties Not Applicable, Preprinted Text HMIG, Product Type HMIG Label, Standards Not Applicable, Width 5 in, Metal Detectable No, Number of Labels 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-D (SDR-D)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Yellow, PVC, PR (35123)
- PETZL ASAPSORBER INTERNATIONAL 20cm Energy Absorber for ASAP (L071AA00)
- ELECTROMARK HMIG Label, 4 In. H, 7 In. W, PK25 (Y604389)
- ELECTROMARK HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (Y604387)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- BOTRON CO ESD JEDC Label Roll 2inx0.625in (B6734)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK100 (MHZW14SLC)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- Electromark Right-To-Know and Hazardous Materials