Shop All Identification Labels
Electromark
Gas Cylinder Shoulder Label, PK10
Mfr # D190N
Zoro # G4840342
product price: $7.65
/pk 10, $0.77/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Height 2 1/4 in
- Subject Matter Information
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # D190N
- Zoro # G4840342
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Height | 2 1/4 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Information |
Language | English |
Shape | Arch |
Legend | Propane Flammable Gas |
Background Color | Red, White |
Legend/Background Color | White |
Item | Gas Cylinder Shoulder Label |
Legend Color | Black, White |
Metal Detectable | No |
Legend Style | Symbol and Text |
Sign Background Color | Red, White |
Product Type | Gas Cylinder Shoulder Label |
Description
Gas Cylinder Shoulder Label, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1750P)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- SICURIX Magicard 600 YMCKO Ribbon, 300 Prints, MB300YMCKO/2 (MB300YMCKO/2)
- Electromark Identification Labels