Shop All Stencils
Electromark
Floor Stencils, Stop, Polyethylene
Mfr # Y605020
Zoro # G4108002
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application General Purpose
- Stencil Character Stop
- Character Height 26 in
- Overall Height 26 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y605020
- Zoro # G4108002
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 26 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Height | 26 in |
Overall Stencil Width | 26 in |
Message or Symbol Height | 26 in |
Details
Stencil Application | General Purpose |
Stencil Character | Stop |
Interlocking | No |
Material | Polyethylene |
Color | Clear |
Thickness | 0.125 in |
Character | Stop |
Item | Stencil |
Character Type | Message |
Includes | Stop |
Included Characters, Messages, and Symbols | Stop |
FAA AC 150/5340-1K Compliant | No |
Overall Stencil Thickness | 0.125 in |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 26 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil, State Specific Compliance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Oxygen Sign, C575RB (C575RB)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-089)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- NMC Individual Character Stencil 4" Number Set, PMC4-8 (PMC4-8)
- NMC Individual Character Stencil Number Set 8", Pk12 (PMN8)
- NMC Individual Character Stencil 24" Number Set, PMC24-Y (PMC24-Y)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- Electromark Stencils