Shop All Stencils
Electromark
Floor Stencil, Watch your Step, Poly
Mfr # Y623756
Zoro # G4831337
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Application General Purpose
- Stencil Character Watch Your Step
- Character Height 3 in
- Overall Height 26 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y623756
- Zoro # G4831337
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Width | 26 in |
Overall Stencil Height | 26 in |
Message or Symbol Height | 3 in |
Details
Stencil Application | General Purpose |
Stencil Character | Watch Your Step |
Interlocking | No |
Material | Polyethylene |
Color | Clear |
Character Type | Message |
Thickness | 0.125 in |
Character | Watch Your Step |
Item | Stencil |
Includes | Watch Your Step |
Included Characters, Messages, and Symbols | Watch Your Step |
Overall Stencil Thickness | 0.125 in |
FAA AC 150/5340-1K Compliant | No |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Watch Your Step, Includes Watch Your Step, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 3 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- BOSS Gloves Leather/Spandex M (790)
- MEGACOMFORT Insole, Men 10 to 11/Women 12 to 13, PR (PAMESD)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- NEWSTRIPE Stencil, 8" COMPACT, 1/16" (10001967)
- HY-KO 10In Stencil, 3PK (A10692)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- Electromark Stencils