Shop All Stencils
Electromark
Floor Stencil, Forklift Traffic Area, Poly
Mfr # Y605018
Zoro # G4217787
original price:
$86.65
9% off
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Industrial
- Stencil Character Forklift Traffic Area
- Character Height 24 in
- Overall Height 26 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y605018
- Zoro # G4217787
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 24 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Height | 26 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 26 in |
Details
Stencil Application | Industrial |
Stencil Character | Forklift Traffic Area |
Interlocking | No |
Material | Polyethylene |
Character | Fork Lift Traffic Area |
Thickness | 0.125 in |
Character Type | Message |
Color | Clear |
Item | Stencil |
Includes | Forklift Traffic Area |
FAA AC 150/5340-1K Compliant | No |
Overall Stencil Thickness | 0.125 in |
Included Characters, Messages, and Symbols | Forklift Traffic Area |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Forklift Traffic Area, Includes Forklift Traffic Area, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- ALPHA PRO TECH Critical Cover Comfortech Chem Resist Sleeves, White, 21.5 In, PK300 (MS-01J06-4)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- NEWSTRIPE Stencil, NCAA Basketball Key, 1/8" (10003145)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- WESTCOTT Templates, Military Symbols Template (T-825)
- DECO ART 233842 Simple Script Alphabet Stencil -6 x 18 x 3 in. (AS10-110-K)
- Electromark Stencils