Shop All Stencils
Electromark
Floor Stencil, Danger Confined Space, Poly
Mfr # Y623757
Zoro # G4831346
original price:
$55.45
5% off
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Industrial
- Character Height 3 in
- Overall Height 26 in
- Overall Width 26 in
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y623757
- Zoro # G4831346
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Height | 26 in |
Message or Symbol Height | 3 in |
Overall Stencil Width | 26 in |
Details
Stencil Application | Industrial |
Stencil Character | Danger Confined Space |
Interlocking | No |
Material | Polyethylene |
Thickness | 0.125 in |
Item | Stencil |
Character | Danger Confined Space |
Character Type | Message |
Color | Clear |
Includes | Danger Confined Space |
Product Type | Individual Stencil |
FAA AC 150/5340-1K Compliant | No |
Overall Stencil Thickness | 0.125 in |
Included Characters, Messages, and Symbols | Danger Confined Space |
Description
Stencil, Character Type Message, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Danger Confined Space, Includes Danger Confined Space, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 3 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Spectacle Kit, Metal (454819)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- WERNER K120002 Fall Protection Back Pack (K120002)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- NMC Individual Character Stencil 36" Letter Set, Pk28 (PML36)
- NMC Individual Character Stencil 24" Number Set, PMC24-X (PMC24-X)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10074 (10074)
- NMC Forklift Traffic Area Plant Marking Stencil (PMS220)
- Electromark Stencils