Shop All Stencils
Electromark
Floor Stencil, Arrow, Polyethylene
Mfr # Y605019
Zoro # G4831321
original price:
$74.13
14% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application General Purpose
- Stencil Character Arrow
- Character Height 24 in
- Character Width 20 1/4 in
- Overall Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y605019
- Zoro # G4831321
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 24 in |
Character Width | 20 1/4 in |
Overall Height | 26 in |
Overall Width | 26 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 26 in |
Message or Symbol Width | 20 1/4 in |
Overall Stencil Height | 26 in |
Details
Stencil Application | General Purpose |
Stencil Character | Arrow |
Interlocking | No |
Material | Polyethylene |
Thickness | 0.125 in |
Character | Arrow |
Color | Clear |
Character Type | Symbol |
Item | Stencil |
Includes | Arrow |
Overall Stencil Thickness | 0.125 in |
FAA AC 150/5340-1K Compliant | No |
Product Type | Individual Stencil |
Included Characters, Messages, and Symbols | Arrow |
Description
Stencil, Character Type Symbol, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 20 1/4 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351PB)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- ELECTROMARK Stencil, Dnger Confined Space Do Not Entr (Y618520)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- NMC Individual Character Stencil 36" Number Set, PMC36-L (PMC36-L)
- NEWSTRIPE Stencil, 48", Federal STOP, 1/16", (10001102)
- C.H. HANSON Stencil Set, Letters, Plastic (10190)
- Electromark Stencils