Shop All Floor Signs
Electromark
Floor Sign, 6 in Height, 24 in Width, English
Mfr # 3YTT3
Zoro # G4709503
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Yellow
- Number of Panels 0
- Legend Style Text
- Height 6 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3YTT3
- Zoro # G4709503
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Height | 6 in |
Width | 24 in |
Details
Legend/Background Color | Black/Yellow |
Number of Panels | 0 |
Legend Style | Text |
UV Resistant | No |
Language | English |
Color | Yellow |
Glow-in-the-Dark | No |
Item | Floor Sign |
Legend | Caution Step Down |
Sign Background Color | Yellow |
Printed Language | English |
Sign Legend Text Color | Black |
Sign Legend | Caution Step Down |
Sign Header | No Header |
Product Type | Floor Sign |
Description
Floor Sign, English, Sign Legend Caution Step Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Size L, PR (JD6610-L)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- NMC Visitor Parking Lot Stencil, PMS48 (PMS48)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- Electromark Signs