Shop All Floor Signs
Electromark
Floor Sign, 6 in Height, 24 in Width, English
Mfr # 3YTR8
Zoro # G4725077
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 6 in
- Printed Language English
- Sign Background Color Yellow
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 3YTR8
- Zoro # G4725077
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Item | Floor Sign |
Printed Language | English |
Sign Background Color | Yellow |
UV Resistant | No |
Number of Panels | 0 |
Glow-in-the-Dark | No |
Legend/Background Color | Black/Yellow |
Language | English |
Legend | Caution Step Up |
Color | Yellow |
Legend Style | Text |
Sign Legend Text Color | Black |
Sign Legend | Caution Step Up |
Sign Header | No Header |
Product Type | Floor Sign |
Description
Floor Sign, English, Sign Legend Caution Step Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- MCR SAFETY Leather Work Glove, PK 12 (3430M)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- NMC Caution Authorized Personnel Only Floor Sign (WFS621)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- NMC Please Wait Cart Walk On Floor Strip, WFS80 (WFS80)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 16in Diameter Non Slip Floor Sign (FS-FREXBLK-16)
- Electromark Floor Signs