Shop All Floor Signs
Electromark
Floor Sign, 17 in Height, 17 in Width, English
Mfr # Y619712
Zoro # G4048362
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Exit (Person Exiting Right/Arrow Right)
- Width 17 in
- Height 17 in
- Sign Mounting Style Adhesive
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y619712
- Zoro # G4048362
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Floor Sign |
Legend | Fire Exit (Person Exiting Right/Arrow Right) |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black, White |
Legend Style | Symbol and Text |
Language | English |
Sign Legend Text Color | Black, White |
Color | White |
Sign Legend | Fire Exit (Person Exiting Right/Arrow Right) |
Sign Header | No Header |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Legend Pictogram Description | Fire Exit (Person Exiting Right/Arrow Right) |
Product Type | Floor Sign |
Description
Floor Sign, English, Sign Legend Fire Exit (Person Exiting Right/Arrow Right), Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- ICE GRIPSTER Gloves (Glove)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG2 (6DMG2)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG6 (6DMG6)
- SIGNMISSION 6 Foot Distance Marker Non-Slip Floor Graphic, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99984 (FD-R-16-12PK-99984)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- NMC First Aid Walk On Floor Sign (WFS6)
- MIGHTY LINE Hard Hat Required, Floor Marking Sign, 1, HARDHATREQ12 (HARDHATREQ12)
- TOUGH GUY Floor Safety Sign, 37 in H, 12 in W, Polypropylene, Trapezoid, English, German, Spanish, 2LEA9 (2LEA9)
- Electromark Floor Signs