Shop All Floor Signs
Electromark
Floor Sign, 17 in Height, 17 in Width, English
Mfr # S322L
Zoro # G4047163
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Exit (Person Exiting Left/Arrow Left)
- Width 17 in
- Height 17 in
- Sign Mounting Style Adhesive
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S322L
- Zoro # G4047163
- Country of Origin Mexico
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Floor Sign |
Legend | Fire Exit (Person Exiting Left/Arrow Left) |
Sign Mounting Style | Adhesive |
Printed Language | English |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Language | English |
Legend Style | Symbol and Text |
Sign Legend | Fire Exit (Person Exiting Left/Arrow Left) |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Legend Pictogram Description | Fire Exit (Person Exiting Left/Arrow Left) |
Glow In The Dark | Yes |
Color | White |
Product Type | Floor Sign |
Description
Floor Sign, English, Sign Legend Fire Exit (Person Exiting Left/Arrow Left), Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses X350 Series (S79100)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-R-16-6PK-99832 (FD-R-16-6PK-99832)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- NMC Slow 5 Mph Walk On Floor Sign (WFS33)
- ACCUFORM Quik Sign Fold-Ups Floor Sign, 18" H, 24" W, Plastic, Rectangle, English, PFK639 (PFK639)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- NMC Ear Protection Area Walk On Sign (WFS58)
- Electromark Signs