Shop All Facility Signs
Electromark
Fire Exit Sign, 8 in Height, 8 in Width, No Text
Mfr # S235G
Zoro # G4185596
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Drawing of a Person Exiting Left With Flames
- Width 8 in
- Height 8 in
- Sign Mounting Style Surface
- Printed Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S235G
- Zoro # G4185596
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | Fire Exit Sign |
Legend | Drawing of a Person Exiting Left With Flames |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | Green, White |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Material | Foam |
Legend/Background Color | Green/White |
Legend Style | Symbol |
Color | Photoluminescent/Green |
Sign Header | No Header |
Sign Legend | Drawing of a Person Exiting Left With Flames |
Sign Legend Style | Symbol |
Glow In The Dark | Yes |
Type | Photo Luminescentand Reflective |
Product Type | Fire Exit Sign |
Description
Fire Exit Sign, No Text, Sign Legend Drawing of a Person Exiting Left With Flames, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- SIGNMISSION All Visitors Must Report To Main Office OSHA Notice Sign, Aluminum, 14in W x 10in L, 2PK (OS-2PACK-NS-A-1014-L-15237)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1099-NP_14X10 (U5-1099-NP_14X10)
- NMC Notice Non-Potable Water Sign - Bilingual, ESN50AB (ESN50AB)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Gas Mowers Generator Pressure Washer Sign, Portrait (OS-NS-D-710-V-13017)
- SIGNMISSION No Pets Service Animals Allowed OSHA Notice Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-16172)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-710-V-12848)
- Electromark Signs