Shop All Fire Signs
Electromark
Fire Door Sign, 7 in Height, 10 in Width, Polyester, English
Mfr # S196FF
Zoro # G4192851
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Door Keep Closed
- Width 10 in
- Height 7 in
- Sign Material Polyester
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S196FF
- Zoro # G4192851
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Fire Door Sign |
Legend | Fire Door Keep Closed |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Sign Legend Color | Black |
Language | English |
Material | Polyester |
Legend/Background Color | Blue and Black/White |
Sign Legend Text Color | Black |
Sign Legend Style | Text |
Sign Header | No Header |
Glow In The Dark | No |
Sign Legend | Fire Door Keep Closed |
Color | Black and Blue on White |
Type | Reflective, Self-Adhesive |
Product Type | Fire Door Sign |
Description
Fire Door Sign, English, Sign Legend Fire Door Keep Closed, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- FRED SILVER Convex Security Mirror (PLX-30)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- NMC Fire Door Do Not Block Sign (M32A)
- NMC No Parking Fire Lane Sign (TM3H)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V12)
- NMC Fire Extinguisher Sign (M419RB)
- NMC Fire Safety Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S35P)
- NMC Fire Extinguisher Sign (M39A)
- Electromark Fire Signs