Shop All Fire Signs
Electromark
Fire Door Sign, 10 in Height, 14 in Width, Fiberglass, English
Mfr # 24195P
Zoro # G4112656
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Lane Keep Clear
- Width 14 in
- Height 10 in
- Sign Material Fiberglass
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 24195P
- Zoro # G4112656
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Door Sign |
Legend | Fire Lane Keep Clear |
Sign Material | Fiberglass |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Material | Fiberglass |
Sign Legend Color | Red |
Language | English |
Legend/Background Color | Red/Yellow |
Sign Legend Text Color | Red |
Color | Red on Glow |
Type | Glow-In-The-Dark |
Product Type | Fire Door Sign |
Description
Fire Door Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- BRADY Fire Door Sign, 7in.H x 10in.W, Aluminum, 7 in Height, 10 in Width, Aluminum, Rectangle, English (132146)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- ACCUFORM Fire Alarm Sign, 12X14" (PSP324)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- JJ KELLER Transport Sign-Fire Extinguisher Inside (1072)
- NATIONAL MARKER CO 3D Glow Sign Acrylic - 3D Fire Extinguisher (GLV42)
- ACCUFORM Fire Blanket Sign, 6X8-1/2", WHT/R, PS (PSP621)
- Electromark Signs