Shop All Fire Signs
Electromark
Fire Door Sign, 10 in Height, 14 in Width, Fiberglass, English
Mfr # 24182P
Zoro # G3938995
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Door
- Width 14 in
- Height 10 in
- Sign Material Fiberglass
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 24182P
- Zoro # G3938995
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Fire Door Sign |
Legend | Fire Door |
Sign Material | Fiberglass |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend/Background Color | Red/Yellow |
Sign Legend Color | Black, Red |
Material | Fiberglass |
Legend Style | Text |
Sign Legend Text Color | Black, Red |
Sign Header | No Header |
Sign Legend Style | Text |
Sign Legend | Fire Door |
Glow In The Dark | No |
Color | Black and Red on Glow |
Type | Glow-In-The-Dark |
Product Type | Fire Door Sign |
Description
Fire Door Sign, English, Sign Legend Fire Door, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-13874)
- ERB SAFETY Chin Strap, High Heat, Black (19183)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- NMC Fire Hose Sign (GL150P)
- ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG516XV (MEXG516XV)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- NMC Fire Alarm Sign (FGA2P)
- NMC Extinguisher Sign - Bilingual (GLV44)
- NMC Fire Extinguisher Sign, 12 in Height, 24 in Width, Glow Polyester (GL129P)
- NMC Fire Extinguisher Inside Sign (M720PB)
- Electromark Fire Signs