Shop All Fire Signs
Electromark
Fire Door Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S355M
Zoro # G3948113
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Sign Legend Color Black, White
- Legend/Background Color Black and White/Red
- Material Vinyl
- Legend Fire Door Keep Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S355M
- Zoro # G3948113
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 1 3/4 in |
Details
Item | Fire Door Sign |
Legend Style | Symbol and Text |
Sign Legend Color | Black, White |
Legend/Background Color | Black and White/Red |
Material | Vinyl |
Legend | Fire Door Keep Closed |
Glow-in-the-Dark | No |
Sign Material | Vinyl |
Language | English |
Sign Mounting Style | Surface |
Sign Background Color | Red, White |
Printed Language | English |
UV Resistant | No |
Sign Legend Text Color | Black, White |
Color | Black and White on Red |
Sign Legend | Fire Door Keep Closed |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Header | No Header |
Type | Magnetic |
Product Type | Fire Door Sign |
Description
Fire Door Sign, English, Sign Legend Fire Door Keep Closed, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Black/Yellow, 4 In. W (91287)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium (11103)
- JJ KELLER Fire Extinguisher Sign, 4" x 18", Vinyl (8001203)
- NMC Extinguisher Do Not Block Sign - Bilingual (M723P)
- NMC Flammable Area Sign (GL125P)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- NMC Fire Regulations Demand This Space Be Kept Clear Sign (GL158R)
- NMC Flammable Keep Flames And Heat Away Sign (GL136P)
- NMC Fire Dept. Connector Sign (GL155R)
- Electromark Fire Signs