Shop All Vehicle Signs
Electromark
Facility Traffic Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1429P10
Zoro # G3852861
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Sign Mounting Style Surface
- UV Resistant No
- Language English
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1429P10
- Zoro # G3852861
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Facility Traffic Sign |
Material | Plastic |
Sign Mounting Style | Surface |
UV Resistant | No |
Language | English |
Printed Language | English |
Glow-in-the-Dark | No |
Legend | Forklift Traffic Only |
Legend Style | Text |
Sign Material | Plastic |
Legend/Background Color | Black/Yellow |
Sign Legend | Forklift Traffic Only |
Glow In The Dark | No |
Sign Legend Style | Text |
Product Type | Facility Traffic Sign |
Subject Matter | Instruction |
Mounting Style | Surface |
Description
Facility Traffic Sign, English, Sign Legend Forklift Traffic Only, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C56 (474C56)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7R (CGA7R)
- LYLE Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0305-RD_5x3.5 (LCU3-0305-RD_5x3.5)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Low Mileage Pk (115-FA-1)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- CAR DEALER DEPOT Vapamore Forza Mr-1000 Commercial Cleaning System (MR-1000)
- Electromark Signs