Shop All Facility Signs
Electromark
Facility Sign, 7 in Height, 20 in Width, Plastic, English
Mfr # S1398
Zoro # G3983262
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Shipping
- Height 7 in
- Sign Mounting Style Surface
- Printed Language English
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1398
- Zoro # G3983262
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 7 in |
Details
Item | Facility Sign |
Legend | Shipping |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Material | Plastic |
Legend/Background Color | White/Blue |
Mounting Style | Surface |
Legend Style | Text |
Subject Matter | Information |
Sign Legend | Shipping |
Sign Legend Style | Text |
Glow In The Dark | No |
Product Type | Facility Sign |
Description
Facility Sign, English, Sign Legend Shipping, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT315)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- SIGNMISSION OSHA Notice, 3.5" Height, Do Not Remove Tools Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11353)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-P-1218-L-18755)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- Electromark Facility Signs