Shop All Facility Signs
Electromark
Facility Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S1581V10
Zoro # G3852694
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Receiving
- Width 14 in
- Height 10 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1581V10
- Zoro # G3852694
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Facility Sign |
Legend | Receiving |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Black/White |
Legend Style | Text |
Material | Vinyl |
Subject Matter | Information |
Mounting Style | Surface |
Language | English |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Receiving |
Product Type | Facility Sign |
Description
Facility Sign, English, Sign Legend Receiving, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6291/07001(AAD), P100, Medium (7000126163)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469C79 (469C79)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- NMC Conference Room Vacant Engraved Office Occupancy Sign, EN303BK (EN303BK)
- NMC Black/Yellow Stripe Anti-Slip Cleat, WFS630 (WFS630)
- NMC Caution Load Capacity _Lbs. Sign, C546PB (C546PB)
- SIGNMISSION Safety Sign, OSHA , 10" Height, Rigid Plastic, Please Do Not Flush The Following Sign, Portrait (OS-NS-P-710-V-17386)
- Electromark Facility Signs