Shop All Facility Signs
This Product is Discontinued
Electromark
Facility Sign, 10 in Height, 14 in Width, Plastic, English (Discontinued)
Mfr # S1395RP10
Zoro # G3852764
This Product is Discontinued
Key Features
- Legend Shipping and Receiving Right Arrow
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1395RP10
- Zoro # G3852764
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Facility Sign |
Legend | Shipping and Receiving Right Arrow |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Subject Matter | Information |
Material | Plastic |
Language | English |
Legend Style | Symbol and Text |
Legend/Background Color | Black/White |
Mounting Style | Surface |
Sign Legend | Shipping and Receiving Right Arrow |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Product Type | Facility Sign |
Description
Facility Sign, English, Sign Legend Shipping and Receiving Right Arrow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.