Shop All Exit Signs
Electromark
Exit Sign, English, 14" W, 10" H, Fiberglass, Red, Yellow
Mfr # 24194P
Zoro # G4137813
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Arrow Right)
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 24194P
- Zoro # G4137813
- Country of Origin Mexico
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Description
Exit Sign, English, Sign Legend Exit (Arrow Right), Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- SIGNMISSION ANSI Caution Sign, Exit W/ Left Arrow, 10in X 7in Decal, 7" x 10", Landscape, Exit with Left Arrow (OS-CS-D-710-L-19752)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- Electromark Exit Signs