Shop All Exit Signs
Electromark
Emergency Exit Sign, English, 8" W, 8" H, Plastic, Green
Mfr # S230G
Zoro # G4217193
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Exit
- Legend Exit For Emergency Use Only
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S230G
- Zoro # G4217193
- Country of Origin Mexico
- Category Exit Signs
Dimensions
Width | 8" |
Height | 8" |
Description
Exit Sign, English, Sign Legend Exit For Emergency Use Only, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (33RDR)
- TILLMAN Deerskin Gloves, PR (864L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (9669S)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- NMC Exit Sign, English, Spanish (M353RC)
- ACCUFORM SAFETY SIGN FIRE EXIT KEEP CLEAR MEXT574XT (MEXT574XT)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- NMC Exit, 10X14, Ps Glow Vinyl (GL12PB)
- Electromark Signs