Shop All Exit Signs
Electromark
Directional Sign, No Text, 8" W, 8" H, Green
Mfr # S226GR
Zoro # G4183681
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Arrow Diagonal)
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S226GR
- Zoro # G4183681
- Country of Origin Mexico
- Category Exit Signs
Dimensions
Width | 8" |
Height | 8" |
Description
Directional Sign, No Text, Sign Legend (Arrow Diagonal), Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Cotton, S, PR (2UTZ6)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (KKC2PU-03-M)
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Not An Exit Sign, English, 14" W, 10" H, Vinyl, White (480H88)
- CONDOR Exit Sign, English, 6" W, 3" H, Plastic, Green, White (480L49)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U1-1008-NP_14X10)
- CONDOR Safety Sign, 10 inx14 in, Polyethylene (480M25)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- Electromark Exit Signs