Shop All Tags
Electromark
Danger Tag, 5 x 3-1/4 In, Clear, PK25
Mfr # 23161
Zoro # G4142634
product price: $32.25
/pk 25, $1.29/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminating
- Height 5 in
- Width 3 1/4 in
- Legend Confined Space
- Tag Subject Confined Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 23161
- Zoro # G4142634
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 5 in |
Width | 3 1/4 in |
Details
Material | Self-Laminating |
Legend | Confined Space |
Item | Danger Tag |
Tag Subject | Confined Space |
Language | English |
Tag Color | White |
Background Color | White |
Header Background Color | Black, Red, White |
Legend Style | Text |
Header | Danger |
Laminated | Yes |
Shape | Rectangular |
Legend Color | Black |
Reverse Side Legend | This Tag To Be Removed By Occupant Only |
Header Legend Color | White |
Legend/Background Color | Clear |
Safety Tag Legend - Back Side | This Tag To Be Removed By Occupant Only |
Printed Language | English |
Sign Header | Danger |
Self-Laminating | Yes |
Description
Danger Tag, Sign Header Danger, Shape Rectangular, Safety Tag Legend - Back Side This Tag To Be Removed By Occupant Only, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1261-RD_7X5 (U7-1261-RD_7X5)
- ELECTROMARK Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK25 (Y625758)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- Electromark Tags