Shop All Security & Access Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S188FF
Zoro # G4009774
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Surface
- Legend/Background Color Red and Black/White
- UV Resistant No
- Sign Material Vinyl
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S188FF
- Zoro # G4009774
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Sign Mounting Style | Surface |
Legend/Background Color | Red and Black/White |
UV Resistant | No |
Sign Material | Vinyl |
Language | English |
Material | Vinyl |
Glow-in-the-Dark | No |
Legend | Keep Out Authorized Personnel Only |
Printed Language | English |
Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Legend | Keep Out Authorized Personnel Only |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Mounting Style | Surface |
Subject Matter | Authorized Personnel & Restricted Access |
Description
Danger Sign, English, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Brown Jacket size (3826M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- BRADY Danger Sign 10X7 (123701)
- LYLE Decal Danger Keep Out, 10"x7", Height: 7 in (LCU4-0519-ND_10X7)
- LYLE Decal Danger Keep Out, 14"x10", Header Legend Color: White (LCU4-0314-ND_14X10)
- NMC No Entry Sign, GL63P (GL63P)
- NMC Caution Do Not Enter Sign - Bilingual, CBA9R (CBA9R)
- ZING Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814 (2814)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- Electromark Security & Access Signs