Shop All Security & Access Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S173FF
Zoro # G3919273
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Sign Mounting Style Surface
- Printed Language English
- Glow-in-the-Dark No
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S173FF
- Zoro # G3919273
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Language | English |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
Sign Material | Vinyl |
Material | Vinyl |
UV Resistant | No |
Legend/Background Color | Red and Black/White |
Legend Style | Text |
Legend | Restricted Area |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Restricted Area |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Description
Danger Sign, English, Sign Legend Restricted Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Hip Wader, Black (24009091)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- NMC Caution This Door Must Be Kept Closed Sign - Bilingual, ESC402PC (ESC402PC)
- LYLE Decal, Warning Stealing Will, 7 x 5" (LCU6-0144-RD_7X5)
- LYLE Decal Danger Do Not Enter, 10"x7", Width: 10 in (LCU4-0560-ND_10X7)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- NMC Caution Employees Only Sign, C475PB (C475PB)
- NMC Danger Do Not Enter Sign - Bilingual, DBA1P (DBA1P)
- NMC Danger Controlled Access Zone Sign - Bilingual, ESD694AB (ESD694AB)
- Electromark Security & Access Signs