Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S172FF
Zoro # G4215364
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Style Text
- UV Resistant No
- Glow-in-the-Dark No
- Width 10 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S172FF
- Zoro # G4215364
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Legend Style | Text |
UV Resistant | No |
Glow-in-the-Dark | No |
Material | Vinyl |
Legend | Propane |
Sign Material | Vinyl |
Legend/Background Color | Red and Black/White |
Language | English |
Printed Language | English |
Sign Mounting Style | Surface |
Sign Legend | Propane |
Sign Legend Style | Text |
Glow In The Dark | No |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Mounting Style | Surface |
Subject Matter | Chemicals/Hazardous |
Description
Danger Sign, English, Sign Legend Propane, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Hasp, Snap-On, 6 Lock (428)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114B/9H)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, PR (11-800)
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- LYLE Reflective Chlorine Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0352-RA_10X7)
- NMC Corrosive Avoid Contact With Eyes… Label, Pk5 (DGA3AP)
- NMC Inorganic Arsenic May Cause, ESD32R (ESD32R)
- NMC Asbestos May Cause Cancer Causes…, D23EB (D23EB)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- NMC Danger Ethylene Oxide May Cause Cancer Sign, D33PB (D33PB)
- Electromark Signs