Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S155FF
Zoro # G4083274
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Legend Gas Cylinder Storage Area
- UV Resistant No
- Printed Language English
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S155FF
- Zoro # G4083274
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Glow-in-the-Dark | No |
Legend | Gas Cylinder Storage Area |
UV Resistant | No |
Printed Language | English |
Material | Vinyl |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Item | Danger Sign |
Subject Matter | Chemicals/Hazardous |
Mounting Style | Surface |
Legend/Background Color | Red and Black/White |
Legend Style | Text |
Language | English |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Gas Cylinder Storage Area |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Description
Danger Sign, English, Sign Legend Gas Cylinder Storage Area, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, M, 1 PR, Blue, Green (41450)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Materials No Open Flames, Portrait (OS-DS-A-710-V-2362)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- NMC Chlorine Area Sign, C371PB (C371PB)
- NMC Danger Asbestos May Cause Cancer Sign, D22RB (D22RB)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- NMC Notice Chain All Cylinders Securely, N249RB (N249RB)
- NMC Lead Work Area May, ESD26RD (ESD26RD)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-D-35-L-18696)
- Electromark Chemical, Gas & Hazardous Material Signs