Shop All Fire Signs
Electromark
Danger Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S145FF
Zoro # G4154561
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Do Not Enter
- Width 10 in
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S145FF
- Zoro # G4154561
- Country of Origin Mexico
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Legend | Do Not Enter |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Red and Black/White |
Language | English |
Legend Style | Symbol and Text |
Material | Vinyl |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Legend | Do Not Enter |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Danger Sign |
Description
Danger Sign, English, Sign Legend Do Not Enter, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 8.5, W, PR (7100-8.5W)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-1.5-0-10)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Thickness: 0.098 in (CNDR-51511-2)
- NMC Fire Hose Sign (FHP8R)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2857-EG_12x18)
- BRADY Emergency Sign, White/Green, Muster Point (139616)
- ACCUFORM FIRE SAFETY SIGN 6 in X 12 in REFLECTIVE (MFEX533)
- NMC Fire Extinguisher Sign (M23P)
- NMC Fire Alarm Sign (GFGA2P)
- Electromark Signs